Shop All Bath Towel Bars and Hooks
Kingston Brass
Heritage 24" Dual Towel Bar, Oil Rubbed Bronze
Mfr # BA1753ORB
Zoro # G3908957
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1753ORB
- Zoro # G3908957
- UPC # 663370017971
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Heritage 24" Dual Towel Bar, Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Heritage Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- DYNAQUIP CONTROLS Ready To Mount Acuator 300in.-lb. (DE305)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- ILC Replacement for GE General Electric G.E Wr01x29059ß Filter, PK 4 (WR01X29059)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS Vintage Towel Ring, Oil Rubbed Bronze (BA1164ORB)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KINGSTON BRASS SCC8605 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze (SCC8605)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- Kingston Brass Bath Towel Bars and Hooks