Shop All Bath Towel Bars and Hooks
Kingston Brass
Heritage 24" Dual Towel Bar, Brushed Nickel
Mfr # BA1753SN
Zoro # G3942322
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA1753SN
- Zoro # G3942322
- UPC # 663370017988
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Heritage 24" Dual Towel Bar, Brushed Nickel |
Finish | Brushed Nickel |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Heritage Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- AMIAD Y Strainer, 316 SS, 1-1/2", 200 Mesh (010004-000001)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3171 53 20)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- KINGSTON BRASS BAH82130MB Concord 30" Single Towel Bar, Matte Black (BAH82130MB)
- KINGSTON BRASS Robe Hook, Brushed Nickel (BAK8217SN)
- KINGSTON BRASS Vintage Towel Ring, Oil Rubbed Bronze (BA1164ORB)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- DELTA Kayra Robe Hook (73335-SS)
- Kingston Brass Bath Towel Bars and Hooks