Shop All Bath Towel Bars and Hooks
Kingston Brass
Heritage 18" Towel Bar, Oil Rubbed Bronze
Mfr # BA1752ORB
Zoro # G3928304
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Collection Heritage
- ADA Compliant true
- Material Brass
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1752ORB
- Zoro # G3928304
- UPC # 663370017735
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Product Diameter (Inch) | 2.5 |
Item Length (Inch) | 20.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 3.5 |
Details
Item | Heritage 18" Towel Bar, Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Collection | Heritage |
ADA Compliant | true |
Material | Brass |
Low Lead Compliant | false |
DOE Certified | false |
Escutcheon Included | false |
Theme | Traditional |
Installation Type | Wall Mount |
Warranty | 1 |
Item Weight (lbs) | 1.53 |
Prop 65 Label | true |
UPC/CUPC Certified | false |
CEC Certified | false |
Description
Hang your towels in style with the chic appeal of the Kingston Brass Heritage Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 6-Stage Reverse Osmosis System with Black RO Faucet (RCC7AK-BLK)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-480)
- PFISTER Cart H 49-Ser (910-0310)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome (SCC8261)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- KINGSTON BRASS Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3624MB)
- KINGSTON BRASS Classic Towel Ring, Polished Chrome (BA314C)
- KOHLER Composed 18 Towel Bar (73141-BL)
- Kingston Brass Bath Towel Bars and Hooks