Shop All Bath Towel Bars and Hooks
Kingston Brass
Heritage 18" Dual Towel Bar, Polished Brass
Mfr # BA175318PB
Zoro # G3918836
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Collection Heritage
- ADA Compliant true
- Material Brass
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA175318PB
- Zoro # G3918836
- UPC # 663370179891
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Width (Inch) | 5.75 |
Item Height (Inch) | 4.38 |
Item Length (Inch) | 20.5 |
Product Diameter (Inch) | 2.5 |
Details
Item | Heritage 18" Dual Towel Bar, Polished Brass |
Finish | Polished Brass |
Collection | Heritage |
ADA Compliant | true |
Material | Brass |
Low Lead Compliant | false |
Item Weight (lbs) | 2.11 |
Warranty | 1 |
Installation Type | Wall Mount |
Prop 65 Label | true |
CEC Certified | false |
Escutcheon Included | false |
Theme | Traditional |
UPC/CUPC Certified | false |
DOE Certified | false |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Heritage Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Heritage Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- BARKER Barker 4003691 10 gal Tote Along Drain Water Tank (4003691)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KINGSTON BRASS Victorian Towel Ring, Oil Rubbed Bronze (BA1114ORB)
- KINGSTON BRASS Royale 18" Dual Towel Bar, Brushed Nickel (BA556318SN)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Towel Ring, Polished Chrome with White Porcelain (BT-TR1 26W)
- Kingston Brass Bath Towel Bars and Hooks