Shop All Showerhead and Tub Accessories
Kingston Brass
Handheld Shower Wall Mount Bracket, Chrome
Mfr # K175A1
Zoro # G3938752
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Plastic
- ADA Compliant false
- CEC Certified false
- Hose Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K175A1
- Zoro # G3938752
- UPC # 663370012969
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Length (Inch) | 2.19 |
Item Height (Inch) | 1.5 |
Item Width (Inch) | 1.75 |
Description
The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000540)
- KINGSTON BRASS Hose for KX2651, White (KXHO2651)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS KB8655ALTLT Shower Trim Only, Oil Rubbed Bronze (KB8655ALTLT)
- KINGSTON BRASS CC3157 Rectangular Shower Curtain Rod, Brushed Brass (CC3157)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- MOEN Service Kit (40913)
- Kingston Brass Showerhead and Tub Accessories