Shop All Showerheads and Tub Faucets
Kingston Brass
Hand Shower, Polished Chrome
Mfr # K107A1
Zoro # G3939425
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant
- Flow Rate 1.8 gpm
- ADA Compliant false
- Shower Head Type Hand Held
- Depth Shower: 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K107A1
- Zoro # G3939425
- UPC # 663370121623
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Depth | Shower: 1-3/4" |
Face Dia. | Shower: 2-1/16" |
Item Length (Inch) | 6.88 |
Item Width (Inch) | 2.06 |
Item Height (Inch) | 1.75 |
Description
Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (1LMN4)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB1638FL)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- Kingston Brass Showerheads and Tub Faucets