Shop All Showerheads and Tub Faucets
Kingston Brass
Hand Shower, Polished Chrome
Mfr # ABT1020-1
Zoro # G3910244
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Finish
- Flow Rate 1.8 gpm
- ADA Compliant false
- Width 2-11/16"
- Depth 8-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT1020-1
- Zoro # G3910244
- UPC # 663370010996
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | 2-11/16" |
Depth | 8-5/8" |
Face Dia. | 2-11/16" |
Item Width (Inch) | 2.75 |
Item Height (Inch) | 2 |
Item Length (Inch) | 8.63 |
Description
Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- APG 3/4" Aluminum Part A (3E07AAL)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KB3637PX)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Slide Bar, Polished Chrome, Wall Mount (KSX2521SG)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- PERRIN & ROWE Showerhead Only (31.4159.00001)
- Kingston Brass Showerheads and Tub Faucets