Shop All Showerheads and Tub Faucets
Kingston Brass
Hand Shower, Polished Brass
Mfr # K107A2
Zoro # G3918608
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant
- Flow Rate 1.8 gpm
- ADA Compliant false
- Shower Head Type Hand Held
- Depth Shower: 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K107A2
- Zoro # G3918608
- UPC # 663370238208
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Depth | Shower: 1-3/4" |
Face Dia. | Shower: 2-1/16" |
Item Width (Inch) | 2.06 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 6.88 |
Description
Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1012A Rebuild Kit Regal 2.4 Gpf Closet (3317012)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- DELTA Delta Instit Parts Two Hooded Lever Handles - 3" - TI Chrome (060947A)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- KINGSTON BRASS Metropolitan, Hand Shower, Polished Brass (K104A2)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- Kingston Brass Showerheads and Tub Faucets