Shop All Showerheads and Tub Faucets
Kingston Brass
Hand Shower, Brushed Nickel
Mfr # K107A8
Zoro # G3917838
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant
- Flow Rate 1.8 gpm
- ADA Compliant false
- Shower Head Type Hand Held
- Depth Shower: 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K107A8
- Zoro # G3917838
- UPC # 663370196058
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Depth | Shower: 1-3/4" |
Face Dia. | Shower: 2-1/16" |
Item Length (Inch) | 6.88 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 2.06 |
Description
Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 2 In. PVC 40 Inside Coupling (BFSC200-40)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- WOODFORD Model 17 1/2 in. MPT X 1/2 in. Sweat Anti-Siphon Brass Freezeless Wall Faucet (17CP-4-MH)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- Kingston Brass Showerheads and Tub Faucets