Shop All Washroom Accessories
Kingston Brass
Governor Wall-Mount Soap Dish, Polished Chrome
Mfr # BA2975C
Zoro # G3931278
product price: $30.52
/ea
$30.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Governor
- Material Brass;Ceramic
- Mounting Type Wall Mounted
- CEC Certified false
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA2975C
- Zoro # G3931278
- UPC # 663370018473
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 2.63 |
Item Width (Inch) | 5 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.63 |
Details
Item | Governor Wall-Mount Soap Dish, Polished Chrome |
Collection | Governor |
Finish | Polished Chrome |
Material | Brass;Ceramic |
Mounting Type | Wall Mounted |
CEC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Installation Type | Wall Mount |
ADA Compliant | true |
DOE Certified | false |
Escutcheon Included | false |
Item Weight (lbs) | 1.14 |
Warranty | 1 |
Theme | Modern |
Description
Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other polished chrome bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Royal A1126A Tune-Up Kit 0.5 Urinal Royal (3301188)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice (3072-MFC)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- KINGSTON BRASS CC3152 Rectangular Shower Rod (CC3152)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- Kingston Brass Washroom Accessories