Shop All Bar Sink Faucets
Kingston Brass
Governor Bar Faucet W/out Pop-Up, Chrome
Mfr # KS2491AL
Zoro # G3908808
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Polished Chrome
- ADA Compliant true
- Drain Included No
- Faucet Centers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2491AL
- Zoro # G3908808
- UPC # 663370032851
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Width (Inch) | 6.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 10.25 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-015X)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm (KB491ACL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- Kingston Brass Bar Sink Faucets