Shop All Bath Towel Bars and Hooks
Kingston Brass
Governor 18" Towel Bar, Polished Chrome
Mfr # BA2972C
Zoro # G3928277
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA2972C
- Zoro # G3928277
- UPC # 663370018398
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Governor 18" Towel Bar, Polished Chrome |
Description
Hang your towels in style with the chic appeal of the Kingston Brass Governor Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Governor Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- KOHLER Bancroft Supply Elbow With Check Valve (22173-AF)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100ORB)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- ROCKWOOD RM80232D 2-3/4" Modern Robe Hook Satin Stainless Steel (RM80232D)
- Kingston Brass Bath Towel Bars and Hooks