Shop All Motorsport Body
Kingston Brass
GLDR814427 42-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Brass
Mfr # GLDR814427
Zoro # G802837672
product price: $175.44
/ea
Free Shipping & Returns
$175.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Length 45.5
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814427
- Zoro # G802837672
- UPC # 663370837562
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 45.5 |
Width | 2.88 |
Height | 3.5 |
Details
Material | Brass |
Color | Brushed Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Brushed Brass |
Includes | Grab Bar; Mounting Hardware |
Weight | 4.32 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lock Plate, Drawbar Pin 3" x5" x1" (A-49139D)
- GATES Fhp Medium Horse-Power V-Belt, 6821 (6821)
- GROTE Plug, Trailer, 1 Pole, Die Cast (82-0852)
- VALTERRA DRINKING WATER HOSE STORAGE CAPS, CARDED (A0171VP)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- Kingston Brass Motorsport Body