Shop All Motorsport Body
Kingston Brass
GLDR814421 42-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Chrome
Mfr # GLDR814421
Zoro # G402837812
product price: $150.74
/ea
Free Shipping & Returns
$150.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Includes Grab Bar; Mounting Hardware
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Width 2.88
- Weight 4.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814421
- Zoro # G402837812
- UPC # 663370837524
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.5 |
Width | 2.88 |
Length | 45.5 |
Details
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 4.32 |
Finish | Polished Chrome |
Color | Polished Chrome |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMLOCKER UTV Crossover Tool Box (SXSLPMB)
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- Kingston Brass Motorsport Body