Shop All Motorsport Body
Kingston Brass
GLDR814368 36-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Nickel
Mfr # GLDR814368
Zoro # G202837746
Free Shipping & Returns
$116.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Finish Brushed Nickel
- Height 3.5
- Length 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GLDR814368
- Zoro # G202837746
- UPC # 663370837500
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.5 |
Length | 39.5 |
Width | 2.88 |
Details
Color | Brushed Nickel |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Brushed Nickel |
Material | Brass |
Weight | 3.76 |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 125 oz AW style Plasteel clipon weight (PLO10537)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 6 In, For Western 49067 (1303200C)
- RACOR Repl Kit, Seal Service-900/1000 (RK11-1952)
- WIX FILTERS Fuel Water Separator Filter, 33242 (33242)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- STRIKE3 S150 1 Step With Non Skid Tape On Platform (ST2603767)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- Kingston Brass Motorsport Body