Shop All Motorsport Body
Kingston Brass
GLDR814367 36-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Brass
Mfr # GLDR814367
Zoro # G102837808
product price: $139.69
/ea
Free Shipping & Returns
$139.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.5
- Length 39.5
- Color Brushed Brass
- Includes Grab Bar; Mounting Hardware
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814367
- Zoro # G102837808
- UPC # 663370837494
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.5 |
Length | 39.5 |
Width | 2.88 |
Details
Color | Brushed Brass |
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3.76 |
Material | Brass |
Finish | Brushed Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 13-18 RAV4/13-18 AVALON T-ONE W/UPGRADED CIRCUIT PROTECTED HD MODULITE (118578)
- DONALDSON Coolant Filter, Spin-On, P554071 (P554071)
- THE BRUSH MAN 9” Poly Funnel For Type 1, Eagle Containers, 6PK (GAS-FUNNEL)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-19/32 in. (PA5357)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- ILC Replacement for Arctic CAT Hard CAB KIT - Stampede Havoc - Blemished 2018 (HARD CAB KIT - STAMPEDE HAVOC - BLEMISHED 2018 A)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- Kingston Brass Motorsport Body