Shop All Motorsport Body
Kingston Brass
GLDR814362 36-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Brass
Mfr # GLDR814362
Zoro # G102838409
product price: $129.94
/ea
Free Shipping & Returns
$129.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Length 39.5
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Width 2.88
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814362
- Zoro # G102838409
- UPC # 663370837463
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 39.5 |
Width | 2.88 |
Height | 3.5 |
Details
Color | Polished Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Polished Brass |
Weight | 3.76 |
Material | Brass |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In (PF7833)
- DAYCO Auto V-Belt, Industry Number 15A1410 (22555)
- DORMAN License Plate Bracket, 68184 (68184)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- KFI KFI Poly Plow Tapered Side Shield - DRIVERS (106110)
- KFI KFI Kawasaki Mule PRO Rear Bumper (101800)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- Kingston Brass Motorsport Body