Shop All Motorsport Body
Kingston Brass
GLDR814361 36-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Chrome
Mfr # GLDR814361
Zoro # G202838361
product price: $105.24
/ea
Free Shipping & Returns
$105.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Length 39.5
- Includes Grab Bar; Mounting Hardware
- Height 3.5
- Weight 3.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814361
- Zoro # G202838361
- UPC # 663370837456
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 39.5 |
Height | 3.5 |
Width | 2.88 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Includes | Grab Bar; Mounting Hardware |
Weight | 3.76 |
Color | Polished Chrome |
Material | Brass |
Finish | Polished Chrome |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Solenoid Coil, Hydraulic 12 VDC 4" x4" x2" (A-253012)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10229 (10229)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- CARRAND Alum. Extensn Hndle w/Rnfrcd Tip, 53"-96" (9507)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- Kingston Brass Motorsport Body