Shop All Motorsport Body
Kingston Brass
GLDR814360 36-Inch X 1-1/4-Inch OD ADA Grab Bar, Matte Black
Mfr # GLDR814360
Zoro # G702838168
product price: $129.94
/ea
Free Shipping & Returns
$129.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Includes Grab Bar; Mounting Hardware
- Color Matte Black
- Weight 3.76
- Length 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814360
- Zoro # G702838168
- UPC # 663370837449
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 39.5 |
Width | 2.88 |
Height | 3.5 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Includes | Grab Bar; Mounting Hardware |
Color | Matte Black |
Weight | 3.76 |
Finish | Matte Black |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- FAIRCHILD INDUSTRIES 20072018 Jeep Wrangler Fender Flare Hardware Kit 84 PIECES OEM 68039280AA60304416506007AA (KD4170)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- DONALDSON Muffler, Round Style 6, M120751 (M120751)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- Kingston Brass Motorsport Body