Shop All Motorsport Body
Kingston Brass
GLDR814308 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Nickel
Mfr # GLDR814308
Zoro # G502838252
product price: $110.44
/ea
Free Shipping & Returns
$110.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Material Brass
- Width 2.88
- Weight 3.5
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814308
- Zoro # G502838252
- UPC # 663370837432
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 2.88 |
Length | 33.5 |
Height | 3.5 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Weight | 3.5 |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Straight Lube Bucket Accu-Turn FMC John Bean Style (C106576)
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- DORMAN PCV Valve Elbow, 46051 (46051)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 36-39IN, BLACK VINYL, SET OF 2 (45250)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- Kingston Brass Motorsport Body