Shop All Motorsport Body
Kingston Brass
GLDR814305 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Oil Rubbed Bronze
Mfr # GLDR814305
Zoro # G302838353
product price: $110.44
/ea
Free Shipping & Returns
$110.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Height 3.5
- Material Brass
- Width 2.88
- Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814305
- Zoro # G302838353
- UPC # 663370837401
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.5 |
Width | 2.88 |
Length | 33.5 |
Details
Includes | Grab Bar; Mounting Hardware |
Material | Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3.5 |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4046 - 2007-2010 Jeep Wrangler Lift Glass Opening Seal On Body (D4046)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- QUICK PRODUCTS Quick Products QP-HB3010B 2" Chrome Hitch Ball - 1" Diameter x 2" Long Shank - 6,000 lbs. (QP-HB3010B)
- BUYERS PRODUCTS Triple Ball Mount, Black (1802200)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- Kingston Brass Motorsport Body