Shop All Motorsport Body
Kingston Brass
GLDR814300 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Matte Black
Mfr # GLDR814300
Zoro # G102838539
product price: $129.29
/ea
Free Shipping & Returns
$129.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 2.88
- Includes Grab Bar; Mounting Hardware
- Length 33.5
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814300
- Zoro # G102838539
- UPC # 663370837371
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 2.88 |
Length | 33.5 |
Height | 3.5 |
Details
Finish | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Weight | 3.5 |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Matte Black |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Rubber Sleeve Expander for LIS18000 (18410)
- KEN-TOOL Impact Socket, 1/2" Drive 3/4" (30254-06)
- MOOG Complete Knuckle Assembly, Lk045 (LK045)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- Kingston Brass Motorsport Body