Shop All Motorsport Body
Kingston Brass
GLDR814242 24-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Brass
Mfr # GLDR814242
Zoro # G302837530
product price: $120.19
/ea
Free Shipping & Returns
$120.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 3.04
- Includes Grab Bar; Mounting Hardware
- Height 3.5
- Length 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814242
- Zoro # G302837530
- UPC # 663370837326
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.5 |
Length | 27.5 |
Width | 2.88 |
Details
Material | Brass |
Weight | 3.04 |
Includes | Grab Bar; Mounting Hardware |
Color | Polished Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Polished Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 27 x 8 Alabama "A" Tire Cover (TCJAL-ABK)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- DAYCO 4X11Ft Exh H Exhaust Hose, 63540 (63540)
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- ILC Replacement for Arctic CAT Hard CAB KIT Without Roof - Stampede Havoc - Blemished 2018 (HARD CAB KIT WITHOUT ROOF - STAMPEDE HAVOC - BLE)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.60)
- Kingston Brass Motorsport Body