Shop All Motorsport Body
Kingston Brass
GLDR814187 18-Inch X 1-1/4-Inch OD ADA Grab Bar, Brushed Brass
Mfr # GLDR814187
Zoro # G402838116
Free Shipping & Returns
$105.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.67
- Length 21.5
- Includes Grab Bar; Mounting Hardware
- Color Brushed Brass
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GLDR814187
- Zoro # G402838116
- UPC # 663370837289
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 21.5 |
Height | 3.5 |
Width | 2.88 |
Details
Weight | 2.67 |
Includes | Grab Bar; Mounting Hardware |
Color | Brushed Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Finish | Brushed Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Complete Quick Coupler, 3/8" (9795)
- A & I PRODUCTS 2 1/2" Tube (.120 Wall) 0" x0" x0" (A-604-4400)
- CTA MANUFACTURING GM OIL DRAIN PLUG TOOL (CTA8607)
- T-H MARINE Replacement Wiring Harness:Atlas Micro Jacker, Atlas Tilt 'N' Trims and Hydro-Jacker Jacking Plates (7014G)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- Kingston Brass Motorsport Body