Shop All Motorsport Body
Kingston Brass
GLDR814186 18-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Nickel
Mfr # GLDR814186
Zoro # G802838105
product price: $105.89
/ea
Free Shipping & Returns
$105.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.88
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Color Polished Nickel
- Material Brass
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814186
- Zoro # G802838105
- UPC # 663370837272
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 2.88 |
Length | 21.5 |
Height | 3.5 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Polished Nickel |
Material | Brass |
Finish | Polished Nickel |
Weight | 2.67 |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- WESTIN HD Ladder Rack (57-9005)
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- LISLE Hood Prop with Support (46170)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- ILC Replacement for Arctic CAT Hard CAB KIT - Stampede Havoc - Blemished 2018 (HARD CAB KIT - STAMPEDE HAVOC - BLEMISHED 2018 A)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- Kingston Brass Motorsport Body