Shop All Motorsport Body
Kingston Brass
GLDR814185 18-Inch X 1-1/4-Inch OD ADA Grab Bar, Oil Rubbed Bronze
Mfr # GLDR814185
Zoro # G602837261
product price: $103.94
/ea
Free Shipping & Returns
$103.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 21.5
- Width 2.88
- Height 3.5
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GLDR814185
- Zoro # G602837261
- UPC # 663370837265
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 21.5 |
Width | 2.88 |
Height | 3.5 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Oil Rubbed Bronze |
Weight | 2.67 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BK/TB RED SERIES UTILITY CHEST 46IN (BLACK) (DZ8546B)
- PROFORM V/C HOLD DOWN BOWTIE CHRM/RED (141-903)
- MANN FILTER Oil Filter Element -, HU6015ZKIT (HU6015ZKIT)
- ACDELCO Filter-Fuel, Gf61P (GF61P)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- Kingston Brass Motorsport Body