Shop All Widespread Bathroom Faucets
Kingston Brass
GKB931LP Widespread Bathroom Faucet, Polished Chrome
Mfr # GKB931LP
Zoro # G3067044
Free Shipping & Returns
$92.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GKB931LP
- Zoro # G3067044
- UPC # 663370263743
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.75 |
Width | 3.75 |
Length | 7 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 7 |
Item Width (Inch) | 3.75 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Side_Spray_Kit (44083CSL)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- KISSLER Faucet Shower Valve Rebuild Kit, 3 Handle (RBK1740)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- Kingston Brass Widespread Bathroom Faucets