Shop All Widespread Bathroom Faucets
Kingston Brass
GKB931 Widespread Bathroom Faucet, Polished Chrome
Mfr # GKB931
Zoro # G3070325
product price: $99.42
/ea
Free Shipping & Returns
$99.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB931
- Zoro # G3070325
- UPC # 663370257148
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 7 |
Width | 3.75 |
Height | 2.75 |
Item Length (Inch) | 7 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.75 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KOHLER Components 2H 8 Wdsprd Bid Fct (77983-4-SN)
- Kingston Brass Bathroom Sink Faucets & Accessories