Shop All Centerset Bathroom Faucets
Kingston Brass
GKB160B 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # GKB160B
Zoro # G3067507
product price: $53.92
/ea
$53.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Weight 3.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB160B
- Zoro # G3067507
- UPC # 663370263248
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 3.75 |
Length | 6.13 |
Height | 3.13 |
Item Height (Inch) | 3.13 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 6.13 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- KISSLER Tub and Shower Knob Handle Kit (46-6884)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS 4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel (KB3408BL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- Kingston Brass Bathroom Sink Faucets & Accessories