Shop All Vacuum Breakers
Kingston Brass
GHVCBK Hose Bibb Vacuum Breaker, Raw Brass
Mfr # GHVCBK
Zoro # G103055515
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.31
- Material Brass;Stainless Steel
- Height 1.31
- Finish Raw Brass
- Length 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GHVCBK
- Zoro # G103055515
- UPC # 663370356360
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1.31 |
Height | 1.31 |
Length | 1.38 |
Details
Material | Brass;Stainless Steel |
Finish | Raw Brass |
Includes | Vacuum Breaker |
Weight | 0.1 |
Features | Solid Brass Construction for Durability and Reliability, 3/4" FNH x MNH Hose Connection, Maximum Water Temperature: 180 F, Brass Construction, CSA and UPC approved, Standard Compliance: ASSE 1011, Equivalent to Series 8 Watts Hose Connection Vacuum Breaker |
Color | Raw Brass |
Description
The Hose Bibb Vacuum Breakers allow the attachment of portable hoses to hose thread faucets and prevent backflow of polluted water. It consists of a brass body with stainless steel working parts and includes a rubber diaphragm and disc.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- APOLLO VALVES 3" Press Brass Ball Valve Inline (77VLF14001)
- ASCO Rebuild Kit, for 4ELD2 (302088)
- GROHE Universal Screw Coupling (46460000)
- ZURN Hose Connection Vacuum Breaker, Fnh X Mnh, Chrome Plated (BFP-9CH)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 21-1/2 (0323015)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- WOODFORD MANUFACTURING Outlet Chrome Single-Check Vacuum Brkr, (34HA-CH)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- Kingston Brass Valves