Shop All Washroom Accessories
Kingston Brass
Georgian Freestanding Toilet Paper Holder, Antique Brass
Mfr # CC2103
Zoro # G3748693
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Georgian
- Warranty 1
- Material Brass;Aluminum
- ADA Compliant true
- UPC/CUPC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC2103
- Zoro # G3748693
- UPC # 663370039430
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 7.5 |
Item Width (Inch) | 8.38 |
Product Diameter (Inch) | 7.5 |
Item Length (Inch) | 21.5 |
Details
Collection | Georgian |
Warranty | 1 |
Finish | Antique Brass |
Material | Brass;Aluminum |
ADA Compliant | true |
UPC/CUPC Certified | false |
Escutcheon Included | false |
CEC Certified | false |
DOE Certified | false |
Installation Type | Freestanding |
Theme | Traditional |
Item Weight (lbs) | 4.67 |
Prop 65 Label | true |
Low Lead Compliant | false |
Description
The Georgian pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- DANFOSS THERMOSTATIC WATER BRASS THREADED 1IN NPT OTHER VALVE (AVTA 25)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- NIBCO 1/2" x 3/8" NOM C Copper Reducer (C600 1/2x3/8)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Brushed Nickel (BAK396248SN)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Chrome (BA1758C)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- KINGSTON BRASS 4-Piece Bathroom Accessory Set, Brushed Nickel (BAHK192478SN)
- Kingston Brass Washroom Accessories