Shop All Motorsport Body
Kingston Brass
GDR814481 48-Inch X 1-1/4-Inch OD ADA Grab Bar, Polished Chrome
Mfr # GDR814481
Zoro # G702836355
Free Shipping & Returns
$150.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Finish Polished Chrome
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Material Brass
- Length 50.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GDR814481
- Zoro # G702836355
- UPC # 663370837104
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Length | 50.81 |
Width | 2.88 |
Details
Finish | Polished Chrome |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Weight | 4.26 |
Color | Polished Chrome |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P569276, HYD CART (P569276)
- SUNEX Hook/Loop Pad W/ 5/16", 24 Female, 3" (SUN3HLPAD)
- JENSEN JAHD240BT 80W 2-Channel Bluetooth Amplifier (JAHD240BT)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- KFI KFI Kawasaki Mule PRO MX Rear DT Bumper (101710)
- KFI KFI Kawasaki Mule PRO Rear Bumper (101800)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- Kingston Brass Motorsport Body