Shop All Motorsport Body
Kingston Brass
GDR814420 42-Inch X 1-1/4-Inch OD ADA Grab Bar, Matte Black
Mfr # GDR814420
Zoro # G202836626
product price: $163.74
/ea
Free Shipping & Returns
$163.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44.81
- Height 2.81
- Material Brass
- Width 2.88
- Features 17 gauge brass construction, Wall mount installation, 42" center to center length, 1-1/4" bar diameter, Mounting hardware included, Corrosion-resistant finish, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GDR814420
- Zoro # G202836626
- UPC # 663370837050
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 44.81 |
Height | 2.81 |
Width | 2.88 |
Details
Material | Brass |
Features | 17 gauge brass construction, Wall mount installation, 42" center to center length, 1-1/4" bar diameter, Mounting hardware included, Corrosion-resistant finish, Compliant with ADA Standard |
Finish | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Color | Matte Black |
Weight | 3.89 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Honda ATVs 14MM Applications (PC002W)
- AU-VE-CO PRODUCTS EXTRUDED U NUT 5/16-18 SCREW SIZE 25/BX (AV8814)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- Kingston Brass Motorsport Body