Shop All Motorsport Body
Kingston Brass
GDR814300 30-Inch X 1-1/4-Inch OD ADA Grab Bar, Matte Black
Mfr # GDR814300
Zoro # G402836716
product price: $117.59
/ea
Free Shipping & Returns
$117.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.81
- Height 2.81
- Includes Grab Bar; Mounting Hardware
- Width 2.88
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GDR814300
- Zoro # G402836716
- UPC # 663370837005
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 32.81 |
Height | 2.81 |
Width | 2.88 |
Details
Includes | Grab Bar; Mounting Hardware |
Color | Matte Black |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3.12 |
Finish | Matte Black |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Solder Clamp, Pos, 4/0 Flag, PK5 (436340-005P)
- FAIRCHILD INDUSTRIES Et1011-Black - 1964-1974 Plymouth Barracuda Windlace (ET1011-BLACK)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703-S (67-703-S)
- CARR HOOP II BLK MULTIMOUNT STEPS PAIR (103991)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- Kingston Brass Motorsport Body