Shop All Motorsport Body
Kingston Brass
GBS1442CS7 42-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Brass
Mfr # GBS1442CS7
Zoro # G802836996
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Material Stainless Steel
- Length 45.13
- Width 3.06
- Height 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1442CS7
- Zoro # G802836996
- UPC # 663370977008
- Country of Origin China
- Category Motorsport Body
Dimensions
Length | 45.13 |
Width | 3.06 |
Height | 3.44 |
Details
Includes | Grab Bar; Mounting Hardware |
Material | Stainless Steel |
Weight | 3 |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Brushed Brass |
Color | Brushed Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 16-1/2 in. Lx8-3/16 in. dia. (RS30059-FN)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- FLEETGUARD Fuel FilterWater Seperator (FS19914)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- ILC Replacement for Arctic CAT Hard CAB KIT - Stampede Havoc - Blemished 2018 (HARD CAB KIT - STAMPEDE HAVOC - BLEMISHED 2018 A)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- Kingston Brass Motorsport Body