Shop All Motorsport Body
Kingston Brass
GBS1442CS2 42-Inch x 1-1/4 Inch O.D Grab Bar, Polished Brass
Mfr # GBS1442CS2
Zoro # G002837182
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Material Stainless Steel
- Finish Polished Brass
- Height 3.44
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1442CS2
- Zoro # G002837182
- UPC # 663370976988
- Country of Origin China
- Category Motorsport Body
Dimensions
Height | 3.44 |
Length | 45.13 |
Width | 3.06 |
Details
Includes | Grab Bar; Mounting Hardware |
Material | Stainless Steel |
Finish | Polished Brass |
Color | Polished Brass |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PRODUCTS 24 in. Backflow Valve Cover (CU5213)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR (13052)
- WESTWARD Fan Motor (TT216041666G)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- Kingston Brass Motorsport Body