Shop All Motorsport Body
Kingston Brass
GBS1432CS0 32-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black
Mfr # GBS1432CS0
Zoro # G202836985
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.06
- Material Stainless Steel
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Color Matte Black
- Weight 2.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1432CS0
- Zoro # G202836985
- UPC # 663370976858
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 3.06 |
Height | 3.44 |
Length | 35.13 |
Details
Material | Stainless Steel |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Matte Black |
Weight | 2.51 |
Includes | Grab Bar; Mounting Hardware |
Finish | Matte Black |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Master Cylinder Plug Set Universal (803P)
- WEATHERTECH SunShade, TS0885 (TS0885)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, Oa 59" x1.5" x1.5" (A-W022515-A)
- EMPI AXLES/BOOTS Valve Cover Vents Pr, 00-9164-0 (00-9164-0)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- Kingston Brass Motorsport Body