Shop All Motorsport Body
Kingston Brass
GBS1430CS8 30-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Nickel
Mfr # GBS1430CS8
Zoro # G602837018
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33.13
- Material Stainless Steel
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Weight 2.41
- Height 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1430CS8
- Zoro # G602837018
- UPC # 663370976773
- Country of Origin China
- Category Motorsport Body
Dimensions
Length | 33.13 |
Height | 3.44 |
Width | 3.06 |
Details
Material | Stainless Steel |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.41 |
Finish | Brushed Nickel |
Includes | Grab Bar; Mounting Hardware |
Color | Brushed Nickel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", CRW1, Nitrile (10071)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Bolens, Isuzu, Mitsubishi (3100067)
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- Kingston Brass Motorsport Body