Shop All Motorsport Body
Kingston Brass
GBS1430CS7 30-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Brass
Mfr # GBS1430CS7
Zoro # G402835900
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Color Brushed Brass
- Length 33.13
- Material Stainless Steel
- Weight 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1430CS7
- Zoro # G402835900
- UPC # 663370976827
- Country of Origin China
- Category Motorsport Body
Dimensions
Length | 33.13 |
Width | 3.06 |
Height | 3.44 |
Details
Includes | Grab Bar; Mounting Hardware |
Color | Brushed Brass |
Material | Stainless Steel |
Weight | 2.41 |
Finish | Brushed Brass |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DIXON 504100241 Replacement/Interchange Spin-On Filter (MF0057997)
- DAYCO WATER PUMP (DP1745)
- K-TOOL INTERNATIONAL Truck/Tractor Filter Plier Spring-Loaded (KTI-73621)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-250)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- BOBRICK Bobrick 1-1/2in Dia. Straight Satin Grab Bar - 24inW - (B-6806x24)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- Kingston Brass Motorsport Body