Shop All Motorsport Body
Kingston Brass
GBS1430CS2 30-Inch x 1-1/4 Inch O.D Grab Bar, Polished Brass
Mfr # GBS1430CS2
Zoro # G202836329
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Weight 2.41
- Width 3.06
- Material Stainless Steel
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1430CS2
- Zoro # G202836329
- UPC # 663370976803
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 3.06 |
Length | 33.13 |
Height | 3.44 |
Details
Finish | Polished Brass |
Weight | 2.41 |
Material | Stainless Steel |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Polished Brass |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Engine Torque Strut Mount, A2899 (A2899)
- DONALDSON Lube Filter, Cartridge, P550952 (P550952)
- SEA DOG Stainless Ring Buoy Bracket, #491240-1 (491240-1)
- KEYSCO TOOLS Slapping Spoon, 13 in. L (22249)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- Kingston Brass Motorsport Body