Shop All Motorsport Body
Kingston Brass
GBS1430CS1 30-Inch x 1-1/4 Inch O.D Grab Bar, Polished Stainless Steel
Mfr # GBS1430CS1
Zoro # G602835885
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.41
- Finish Polished Stainless Steel
- Length 33.13
- Height 3.44
- Width 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1430CS1
- Zoro # G602835885
- UPC # 663370976780
- Country of Origin China
- Category Motorsport Body
Dimensions
Length | 33.13 |
Height | 3.44 |
Width | 3.06 |
Details
Weight | 2.41 |
Finish | Polished Stainless Steel |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Stainless Steel |
Color | Polished Stainless Steel |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Protective Cap/Bellow Shock Absorber, V20-0729 (V20-0729)
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- TIMBREN SPACER KIT FOR FF350SDCINCL TWO 1IN SPACERS, TWO 12IN SPACERS ALL NECESSARY HARDWARE (SPCRFF350SDC)
- GROTE Reflector, Armored, Red, Dia 3 5/8 In (40192)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- Kingston Brass Motorsport Body