Shop All Motorsport Body
Kingston Brass
GBS1424CS1 24-Inch x 1-1/4 Inch O.D Grab Bar, Polished Stainless Steel
Mfr # GBS1424CS1
Zoro # G202835865
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.06
- Color Polished Stainless Steel
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Weight 2.12
- Height 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GBS1424CS1
- Zoro # G202835865
- UPC # 663370976728
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 3.06 |
Height | 3.44 |
Length | 27.13 |
Details
Color | Polished Stainless Steel |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.12 |
Finish | Polished Stainless Steel |
Includes | Grab Bar; Mounting Hardware |
Material | Stainless Steel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- WAI GLOBAL STRBO DD 368 24V (18030N)
- LIPPERT 26IN PREMIUM DOUBLE SOLID STEP (733931)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- KFI KFI Kawasaki Mule PRO Rear Bumper (101800)
- Kingston Brass Motorsport Body