Shop All Motorsport Body
Kingston Brass
GBS1416CS5 16-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze
Mfr # GBS1416CS5
Zoro # G002835690
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- Material Stainless Steel
- Weight 1.76
- Includes Grab Bar; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS1416CS5
- Zoro # G002835690
- UPC # 663370976636
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 3.06 |
Length | 19.13 |
Height | 3.44 |
Details
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Material | Stainless Steel |
Weight | 1.76 |
Includes | Grab Bar; Mounting Hardware |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56259 (56259)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- KFI KFI Kawasaki Mule PRO MX Rear DT Bumper (101710)
- BOBRICK Bobrick 1-1/2in Dia. Straight Satin Grab Bar - 24inW - (B-6806x24)
- ILC Replacement for Arctic CAT Hard CAB KIT Without Roof - Stampede Havoc - Blemished 2018 (HARD CAB KIT WITHOUT ROOF - STAMPEDE HAVOC - BLE)
- Kingston Brass Motorsport Body