Shop All Motorsport Body
Kingston Brass
GBS1412CS0 12-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black
Mfr # GBS1412CS0
Zoro # G202836121
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Width 3.06
- Color Matte Black
- Length 15.13
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GBS1412CS0
- Zoro # G202836121
- UPC # 663370976551
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 3.06 |
Length | 15.13 |
Height | 3.44 |
Details
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Matte Black |
Weight | 1.5 |
Finish | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Material | Stainless Steel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Fuel Filter, H101Wk (H101WK)
- AUTO VENTSHADE 11-17 GRAND CHEROKEE BUGFLECTOR II-SMOKE (25073)
- SKF Shaft Seal, 1-7/16 x 2-7/16 x 5/16", CRW1, NBR (14363)
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- Kingston Brass Motorsport Body