Shop All Motorsport Body
Kingston Brass
GBS141012CS1 10" x 12" Angled Grab Bar with Soap Holder, Polished Stainless Steel
Mfr # GBS141012CS1
Zoro # G002836192
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Includes Grab Bar; Mounting Hardware
- Width 8.06
- Weight 2.21
- Features 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 135 degrees grab bar, Soap holder included, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GBS141012CS1
- Zoro # G002836192
- UPC # 663370976483
- Country of Origin China
- Category Motorsport Body
Dimensions
Width | 8.06 |
Length | 17.44 |
Height | 5.06 |
Details
Finish | Polished Stainless Steel |
Includes | Grab Bar; Mounting Hardware |
Weight | 2.21 |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 135 degrees grab bar, Soap holder included, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Stainless Steel |
Color | Polished Stainless Steel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Fitting, Ccv8000 (CCV55218)
- LOCK TECHNOLOGY Brake Line/Cylin Fitting Rethreading Kit (LT993)
- A & I PRODUCTS Spring, Seat 3" x2" x2" (A-67061-45970)
- BACKRACK 04-17 F150/08-17 TUNDRA/99-17 SILVERADO/SIERRA BACKRACK FRAME, HDW KIT (15004)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- Kingston Brass Motorsport Body