Shop All Motorsport Body
Kingston Brass
GB1448CSW 48-Inch Stainless Steel Grab Bar, White
Mfr # GB1448CSW
Zoro # G402836082
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Includes Grab Bar; Mounting Hardware
- Features 18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Color White
- Length 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GB1448CSW
- Zoro # G402836082
- UPC # 663370919763
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 51 |
Height | 2.75 |
Width | 3 |
Details
Finish | White |
Includes | Grab Bar; Mounting Hardware |
Features | 18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | White |
Weight | 2.76 |
Material | Stainless Steel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH CARGO CARRIER, OVERHEAD PANEL JEEP JL/JT (FTS24307)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- WEATHERTECH Billet BumpStepXL w/Stainless hardware and Allen Key, 8ABBSXL2K (8ABBSXL2K)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.90)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- Kingston Brass Motorsport Body