Shop All Garbage Disposal Accessories
Kingston Brass
Garbage Disposal Air Switch Button, Polished Chrome
Mfr # KA211
Zoro # G307964989
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 3.75
- Overall Length (In.) 1.75
- Includes Air Switch Button;Air Tube
- Material of Construction Brass
- Overall Width (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA211
- Zoro # G307964989
- UPC # 196507010076
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 3.75 |
Overall Length (In.) | 1.75 |
Overall Width (In.) | 1.75 |
Details
Includes | Air Switch Button;Air Tube |
Material of Construction | Brass |
Color/Finish | Polished Chrome |
Type | Disposal Air Switch |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The button is available in a variety of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- BASCO Ball Valve, 2" for Mauser w/NPT (PBVHMTXFC02)
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KASK216)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KASK316)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- PROPLUS Disposal Waste Arm, Brass (107051.)
- Kingston Brass Garbage Disposal Accessories