Shop All Garbage Disposal Accessories
Kingston Brass
Garbage Disposal Air Switch Button, Polished Brass
Mfr # KA212
Zoro # G707964855
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 1.75
- Color/Finish Polished Brass
- Overall Length (In.) 1.75
- Material of Construction Brass
- Type Disposal Air Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA212
- Zoro # G707964855
- UPC # 196507010021
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 1.75 |
Overall Length (In.) | 1.75 |
Overall Height (In.) | 3.75 |
Details
Color/Finish | Polished Brass |
Material of Construction | Brass |
Type | Disposal Air Switch |
Includes | Air Switch Button;Air Tube |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- GREEN LEAF ART Coupler Cam Lock F 2In Thread GLP 200 B (1942309)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (38LF10101)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Brushed Nickel (KADK218)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS BS3003 Garbage Disposal Flange, Antique Brass (BS3003)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KASK315)
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- Kingston Brass Garbage Disposal Accessories