Shop All Garbage Disposal Accessories
Kingston Brass
Garbage Disposal Air Switch Button, Brushed Brass
Mfr # KA217
Zoro # G407964797
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Air Tube
- Type Disposal Air Switch
- Overall Length (In.) 1.75
- Overall Width (In.) 1.75
- Color/Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA217
- Zoro # G407964797
- UPC # 196507010038
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 1.75 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 3.75 |
Details
Includes | Air Switch Button;Air Tube |
Type | Disposal Air Switch |
Color/Finish | Brushed Brass |
Material of Construction | Brass |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KINGSTON BRASS BS3003VN Garbage Disposal Flange, Black Stainless (BS3003VN)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- ROHL Waste Disposal Air Switch Button (AS425SG)
- Kingston Brass Garbage Disposal Accessories