Shop All Shower Heads
Kingston Brass
Full Spray Square Rain Shower Head, Brushed Brass
Mfr # KY4647
Zoro # G007966153
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 8.06
- Width 8.06
- Height 3.25
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KY4647
- Zoro # G007966153
- UPC # 196507201979
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.06 |
Width | 8.06 |
Height | 3.25 |
Details
Material | Plastic |
Weight | 1.25 |
Features | Engineering grade ABS construction, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Dimension: (L)8-1/16" X (W)8-1/16", 100 water channels, Corrosion-resistant finish, Designed for long-lasting durability, Meet ASME A112.18.1/CSA B125.1 requirement |
Finish | Brushed Brass |
Includes | Shower Head |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow With 100 water channels, the Claremont full spray square rain shower will rejuvenate both your body and soul The rain drop technology coupled with the 8 diameter face ensures that every part of your body feels the soothing sensation of rain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS21812)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- PFISTER Bathroom Parts, Lcknut-Washer Push/Seal (950-1930)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- Kingston Brass Shower Heads